Motion
F-803115
Spherical Roller Bearing - 250 mm ID, 410 mm OD, 128 mm Width, Straight Bore, Open
MI ITEM #00068899
MFR #F-803115
Price$12,134.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 250 mm ID, 410 mm OD, 128 mm Width, Straight Bore, Open
MI ITEM #00068899
MFR #F-803115

Mfr description
F-803115.PRL SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,134.23/each

Specifications

Dimensions

  • Bore Diameter  
    250 mm
  • Outside Diameter  
    410 mm
  • Overall Width  
    128 mm
  • Weight
    146.08 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    0
  • UPC_NO
    4012801965347

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)