Motion
I-112618 CA/C4W33

SKF
I-112618 CA/C4W33

Spherical Roller Bearing - 250 mm ID, 410 mm OD, 128 mm Width, Straight Bore, C4
Mi Item #00068900
MFR #I-112618 CA/C4W33
Price$10,604.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
I-112618 CA/C4W33

Spherical Roller Bearing - 250 mm ID, 410 mm OD, 128 mm Width, Straight Bore, C4
Mi Item #00068900
MFR #I-112618 CA/C4W33

Mfr description
I-112618 CA/C4W33 SPHERICAL ROLLER BRG
  • Spherical Roller Bearing, Open, Machined Brass cage, C4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10,604.69/each

Specifications

Dimensions

  • Bore Diameter  
    250 mm
  • Outside Diameter  
    410 mm
  • Overall Width  
    128 mm
  • Precision Rating
    Not Rated
  • Weight
    148.15 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Finish Coating
    None
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Manufacturer Upc Number
    7316576604003
  • Operating Temperature Range
    Maximum of +392 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    262
  • UPC_NO
    7316576604003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)