Motion
ECBI-112618 CAM/C4W33

SKF
ECBI-112618 CAM/C4W33

Spherical Roller Bearing - 250 mm ID, 410 mm OD, 128 mm Width, Straight Bore, C4
MI ITEM #00068904
MFR #ECBI-112618 CAM/C4W33
Your Price$12,476.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ECBI-112618 CAM/C4W33

Spherical Roller Bearing - 250 mm ID, 410 mm OD, 128 mm Width, Straight Bore, C4
MI ITEM #00068904
MFR #ECBI-112618 CAM/C4W33

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12,476.94/each(List $15,765.24)

Overview

Mfr description
ECB I 112618 CAM C4 W33 BRG
  • Spherical roller bearings for special applications

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Hole and groove
  • Operating Temperature Range
    Maximum of +392 °F
  • Cage Material
    Brass Cage
  • Bearing Material
    Bearing steel
  • Precision Rating
    Not Rated
  • Finish Coating
    None
  • Series
    262
  • Manufacturer Upc Number
    7316571218700
  • UPC_NO
    7316571218700
  • Weight
    148.15 lbs
  • Coating
    None
  • Locating
    None
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Description
    Spherical roller bearings for special applications
  • ABEC
    ABEC 1
  • Coating Material
    None
  • Lubrication
    None
  • Lubrication Type
    Hole and groove
  • Roller Material
    Bearing steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text