Overview
Mfr description
230/500-B-MB-C3
Specifications
- Bore TypeStraight
- Outer Ring TypeNot Split
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Internal ClearanceC3
- Lubrication Hole TypeLubrication Groove & Hole
- Max Rpm1120 rpm
- Operating Temperature Range-30 of +200 °C
- Cage MaterialBrass Cage
- Bearing MaterialSteel
- Precision RatingNot Rated
- Finish CoatingUncoated
- Fillet Radius5.00 mm
- Series230
- UPC_NO4012801292122
- Weight510.40 lbs
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data