Motion
230/500CAME4C3

NSK CORP, BEARING DIV
230/500CAME4C3

Spherical Roller Bearing - 500 mm ID, 720 mm OD, 167 mm Width, Straight Bore, Open, C3
MI ITEM #00068926
MFR #230/500CAME4C3
List Price$87,379.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
230/500CAME4C3

Spherical Roller Bearing - 500 mm ID, 720 mm OD, 167 mm Width, Straight Bore, Open, C3
MI ITEM #00068926
MFR #230/500CAME4C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87,379.67/each for your price

Overview

Mfr description
230/500 CAME4C3 BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    3750000 N
  • Country of Origin
    JP
  • Static Load Capacity
    8100000 N
  • Maximum RPM (Grease)
    380 rpm
  • Max Rpm
    480 rpm
  • Cage Material
    Brass Cage
  • Application
    General Machinery
  • Fillet Radius
    5 mm
  • Series
    Spherical Roller 230 Series
  • Manufacturer Upc Number
    029176089176
  • UPC_NO
    029176089176
  • Harmonization Code
    8482300080
  • Weight
    498.24 lbs
  • Maximum Speed
    480 rpm
  • Description
    Spherical Roller Bearing, Series 230
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text