Motion
230/530BL1W33

NTN
230/530BL1W33

Spherical Roller Bearing - 530 mm ID, 780 mm OD, 185 mm Width, Straight Bore, Open, CN
MI ITEM #00068939
MFR #230/530BL1W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
230/530BL1W33

Spherical Roller Bearing - 530 mm ID, 780 mm OD, 185 mm Width, Straight Bore, Open, CN
MI ITEM #00068939
MFR #230/530BL1W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
230/530BL1 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    250 °F
  • Max Rpm
    490 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    Brass Cage
  • Bearing Material
    Through Hardened Steel
  • Precision Rating
    ABEC 1
  • Fillet Radius
    6.00 mm
  • Series
    230
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359792829
  • UPC_NO
    4547359792829
  • Weight
    674.614 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text