Motion
230/560-BEA-XL-MB1-H140

FAG (SCHAEFFLER)
230/560-BEA-XL-MB1-H140

Spherical Roller Bearing - 560 mm ID, 820 mm OD, 195 mm Width, Straight Bore, Open, C0
MI ITEM #00068961
MFR #230/560-BEA-XL-MB1-H140
Price$85,408.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
230/560-BEA-XL-MB1-H140

Spherical Roller Bearing - 560 mm ID, 820 mm OD, 195 mm Width, Straight Bore, Open, C0
MI ITEM #00068961
MFR #230/560-BEA-XL-MB1-H140

Mfr description
230/560-BEA-XL-MB1-H140
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85,408.73/each

Specifications

Dimensions

  • Bore Diameter  
    560 mm
  • Fillet Radius
    5.00 mm
  • Outside Diameter  
    820 mm
  • Overall Width  
    195 mm
  • Precision Rating
    Not Rated
  • Weight
    792.00 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Description
    Spherical roller bearing 230..-BEA-XL-MB1, symmetric 2 outer ribs with rib washer
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    980 rpm
  • Maximum Speed
    760 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    230
  • UPC_NO
    4054364351786

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)