Motion
230/600-B-K-MB-T52BW-C3

FAG (SCHAEFFLER)
230/600-B-K-MB-T52BW-C3

Spherical Roller Bearing - 600 mm ID, 870 mm OD, 200 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00068983
MFR #230/600-B-K-MB-T52BW-C3
Your Price$112,064.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
230/600-B-K-MB-T52BW-C3

Spherical Roller Bearing - 600 mm ID, 870 mm OD, 200 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00068983
MFR #230/600-B-K-MB-T52BW-C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$112,064.55/each(List $140,080.69)

Overview

Mfr description
230/600-BEA-XL-K-MB1-T52BW-C3 SPHERICAL

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    940 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    5.00 mm
  • Series
    230
  • UPC_NO
    4054364662158
  • Weight
    880.00 lbs
  • Maximum Speed
    710 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 230..-BEA-XL-K-MB1, symmetric 2 outer ribs with rib washer
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text