Motion
230/600 CA/C08W507

SKF
230/600 CA/C08W507

Spherical Roller Bearing - 600 mm ID, 870 mm OD, 200 mm Width, Straight Bore, Open, C08
MI ITEM #00068992
MFR #230/600 CA/C08W507
List Price$128,159.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
230/600 CA/C08W507

Spherical Roller Bearing - 600 mm ID, 870 mm OD, 200 mm Width, Straight Bore, Open, C08
MI ITEM #00068992
MFR #230/600 CA/C08W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$128,159.56/each for your price

Overview

Mfr description
230/600 CA/C08W507 BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Brass
  • Closure Type
    Open
  • Internal Clearance
    C08
  • Lubrication Hole Type
    Holes on Outer Ring
  • Number Of Rows
    2
  • Max Rpm
    700 rpm
  • Operating Temperature Range
    392 Degrees °F
  • Cage Material
    Bronze
  • Application
    Heavy Duty
  • Series
    Spherical Roller 230 Series
  • UPC_NO
    7316570030556
  • Weight
    1026.03 lbs
  • Locating
    None
  • Maximum Speed
    700 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text