Motion
230/600CAMP55W509

NSK CORP, BEARING DIV
230/600CAMP55W509

Spherical Roller Bearing - 600 mm ID, 870 mm OD, 200 mm Width, Straight Bore
Mi Item #00068996
MFR #230/600CAMP55W509
Price$105,699.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
230/600CAMP55W509

Spherical Roller Bearing - 600 mm ID, 870 mm OD, 200 mm Width, Straight Bore
Mi Item #00068996
MFR #230/600CAMP55W509

Mfr description
230/600CAMP55W509 (OLD 230/600CAME7P55)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105,699.81/each

Specifications

Dimensions

  • Bore Diameter  
    600 mm
  • Outside Diameter  
    870 mm
  • Overall Width  
    200 mm
  • Weight
    879.68 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176823695
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Prop 65 Statement
  • Rolling Element
    Spherical
  • Series
    230
  • UPC_NO
    029176823695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)