Motion
230/600YMBW509C08C3

TIMKEN
230/600YMBW509C08C3

Spherical Roller Bearing - 600 mm ID, 870 mm OD, 200 mm Width, Straight Bore, Open, C3
MI ITEM #00069001
MFR #230/600YMBW509C08C3
Your Price$115,085.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
230/600YMBW509C08C3

Spherical Roller Bearing - 600 mm ID, 870 mm OD, 200 mm Width, Straight Bore, Open, C3
MI ITEM #00069001
MFR #230/600YMBW509C08C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$115,085.18/each(List $143,856.47)

Overview

Mfr description
230/600 YMB W509A C08 C3 BRG
  • Enhanced surface finishes
  • Optimized internal geometry
  • Industry-leading load ratings
  • One-piece, machined-brass, roller riding, finger-type cage
  • (C08) Inner and outer ring with P5 running accuracy and high points of eccentricity marked

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Fillet Radius
    0.20 in
  • Series
    230
  • Manufacturer Upc Number
    087796177833
  • UPC_NO
    087796177833
  • Weight
    869.19 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text