Motion
230/630 CA/C08W509

SKF
230/630 CA/C08W509

Spherical Roller Bearing - 630 mm ID, 920 mm OD, 212 mm Width, Straight Bore, CN
MI ITEM #00069011
MFR #230/630 CA/C08W509
Price$119,756.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
230/630 CA/C08W509

Spherical Roller Bearing - 630 mm ID, 920 mm OD, 212 mm Width, Straight Bore, CN
MI ITEM #00069011
MFR #230/630 CA/C08W509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$119,756.11/each

Specifications

Dimensions

  • Bore Diameter  
    630 mm
  • Outside Diameter  
    920 mm
  • Overall Width  
    212 mm
  • Weight
    1184.76 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C0, C08(ABEC 5), Spec Feature
  • Dynamic Load Capacity
    1550732 lbf
  • Finish Coating
    None
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577310682
  • Max Operating Temperature
    392 °F
  • Maximum RPM (Grease)
    260 rpm
  • Number Of Rows
    Double Row
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    230
  • Static Load Capacity
    2810112 lbf
  • UPC_NO
    7316577310682

Overview

Mfr description
230/630 CA C08 W509 BRG
  • Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C0, C08(ABEC 5), Spec Feature

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text