Motion
230/710-B-MB

FAG (SCHAEFFLER)
230/710-B-MB

Spherical Roller Bearing - 710 mm ID, 1030 mm OD, 236 mm Width, Straight Bore, Open, CN
Mi Item #00069024
MFR #230/710-B-MB
Price$245,997.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
230/710-B-MB

Spherical Roller Bearing - 710 mm ID, 1030 mm OD, 236 mm Width, Straight Bore, Open, CN
Mi Item #00069024
MFR #230/710-B-MB

Mfr description
230/710-B-MB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245,997.55/each

Specifications

Dimensions

  • Bore Diameter  
    710 mm
  • Fillet Radius
    6 mm
  • Outside Diameter  
    1030 mm
  • Overall Width  
    236 mm
  • Weight
    1.459458 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Description
    Spherical roller bearing 230..-B-MB, symmetric 3 ribs
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    590 rpm
  • Maximum Speed
    590 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)