Motion
230/710CAME4
Spherical Roller Bearing - 710 mm ID, 1030 mm OD, 236 mm Width, Straight Bore, Open, C0
MI ITEM #00069025
MFR #230/710CAME4
Price$228,762.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 710 mm ID, 1030 mm OD, 236 mm Width, Straight Bore, Open, C0
MI ITEM #00069025
MFR #230/710CAME4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$228,762.35/each

Specifications

Dimensions

  • Bore Diameter  
    710 mm
  • Fillet Radius
    6 mm
  • Outside Diameter  
    1030 mm
  • Overall Width  
    236 mm
  • Weight
    647.292 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 230
  • Dynamic Load Capacity
    7100000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176089220
  • Max Rpm
    340 rpm
  • Maximum RPM (Grease)
    240 rpm
  • Maximum Speed
    340 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Static Load Capacity
    1.58E7 N
  • UPC_NO
    029176089220

Overview

Mfr description
230/710 CAME4 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text