Motion
230/710BK.MB

FAG (SCHAEFFLER)
230/710BK.MB

Spherical Roller Bearing - 710 mm ID, 1030 mm OD, 236 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00069035
MFR #230/710BK.MB
List Price$245,997.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
230/710BK.MB

Spherical Roller Bearing - 710 mm ID, 1030 mm OD, 236 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00069035
MFR #230/710BK.MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$245,997.55/each for your price

Overview

Mfr description
230/710-B-K-MB

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    480 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Cage Material
    Brass Cage
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    6.00 mm
  • Series
    230
  • UPC_NO
    4012801346023
  • Weight
    1478.40 lbs
  • Maximum Speed
    590 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 230..-B-K-MB, symmetric 3 ribs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text