Motion
230/750-K-MB

FAG (SCHAEFFLER)
230/750-K-MB

Spherical Roller Bearing - 750 mm ID, 1090 mm OD, 250 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #00069048
MFR #230/750-K-MB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
230/750-K-MB

Spherical Roller Bearing - 750 mm ID, 1090 mm OD, 250 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #00069048
MFR #230/750-K-MB

Mfr description
230/750-K-MB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    750 mm
  • Fillet Radius
    6.00 mm
  • Outside Diameter  
    1090 mm
  • Overall Width  
    250 mm
  • Precision Rating
    Not Rated
  • Weight
    1760.00 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Max Rpm
    450 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    4012801346078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)