Motion
230/850-B-K-MB-T52BW-C3

FAG (SCHAEFFLER)
230/850-B-K-MB-T52BW-C3

Spherical Roller Bearing - 850 mm ID, 1220 mm OD, 272 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #00069059
MFR #230/850-B-K-MB-T52BW-C3
Price$288,549.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
230/850-B-K-MB-T52BW-C3

Spherical Roller Bearing - 850 mm ID, 1220 mm OD, 272 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #00069059
MFR #230/850-B-K-MB-T52BW-C3

Mfr description
230/850-B-K-MB-T52BW-C3 SPHERICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288,549.34/each

Specifications

Dimensions

  • Bore Diameter  
    850 mm
  • Fillet Radius
    6.00 mm
  • Outside Diameter  
    1220 mm
  • Overall Width  
    272 mm
  • Weight
    2200.00 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    490 rpm
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    230
  • UPC_NO
    4012801346177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)