Motion
230/850-B-K-MB

FAG (SCHAEFFLER)
230/850-B-K-MB

Spherical Roller Bearing - 850 mm ID, 1220 mm OD, 272 mm Width, Tapered 1:12 Bore, Open, CN
Mi Item #00069067
MFR #230/850-B-K-MB
Price$331,831.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
230/850-B-K-MB

Spherical Roller Bearing - 850 mm ID, 1220 mm OD, 272 mm Width, Tapered 1:12 Bore, Open, CN
Mi Item #00069067
MFR #230/850-B-K-MB

Mfr description
230/850-B-K-MB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331,831.74/each

Specifications

Dimensions

  • Bore Diameter  
    850 mm
  • Fillet Radius
    6 mm
  • Outside Diameter  
    1220 mm
  • Overall Width  
    272 mm
  • Weight
    2.259735 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Solid Brass
  • Closure Type
    Open
  • Description
    Spherical roller bearing 230..-B-K-MB, symmetric 3 ribs
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    490 rpm
  • Maximum Speed
    490 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)