Motion
230/850 CAK/C083W506

SKF
230/850 CAK/C083W506

Spherical Roller Bearing - 850 mm ID, 1220 mm OD, 272 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00069077
MFR #230/850 CAK/C083W506
List Price$344,867.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
230/850 CAK/C083W506

Spherical Roller Bearing - 850 mm ID, 1220 mm OD, 272 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00069077
MFR #230/850 CAK/C083W506

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$344,867.88/each for your price

Overview

Mfr description
230/850 CAK/C083W506 SPHERICAL ROLLER

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined brass
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Number Of Rows
    2
  • Max Rpm
    450 rpm
  • Series
    230
  • Weight
    2242.0 lbs
  • Locating
    None
  • Maximum Speed
    450 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text