Motion
231/530 CAK/C08W507

SKF
231/530 CAK/C08W507

Spherical Roller Bearing - 530 mm ID, 870 mm OD, 272 mm Width, Tapered 1:12 Bore, Open, C08
MI ITEM #00069113
MFR #231/530 CAK/C08W507
List Price$146,346.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
231/530 CAK/C08W507

Spherical Roller Bearing - 530 mm ID, 870 mm OD, 272 mm Width, Tapered 1:12 Bore, Open, C08
MI ITEM #00069113
MFR #231/530 CAK/C08W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146,346.98/each for your price

Overview

Mfr description
231/530 CAK/C08W507 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Brass
  • Closure Type
    Open
  • Internal Clearance
    C08
  • Lubrication Hole Type
    Holes on Outer Ring
  • Number Of Rows
    2
  • Max Rpm
    670 rpm
  • Operating Temperature Range
    392 Degrees °F
  • Cage Material
    Bronze
  • Application
    Heavy Duty
  • Series
    Spherical Roller 231 Series
  • UPC_NO
    7316577654762
  • Weight
    1510.83 lbs
  • Locating
    None
  • Maximum Speed
    670 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text