Motion
230/560 CA/C083W507

SKF
230/560 CA/C083W507

Spherical Roller Bearing - 560 mm ID, 820 mm OD, 195 mm Width, Straight Bore, Open, C083
Mi Item #00069164
MFR #230/560 CA/C083W507
Price$80,875.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
230/560 CA/C083W507

Spherical Roller Bearing - 560 mm ID, 820 mm OD, 195 mm Width, Straight Bore, Open, C083
Mi Item #00069164
MFR #230/560 CA/C083W507

Mfr description
230560 CAC C083 W507 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80,875.27/each

Specifications

Dimensions

  • Bore Diameter  
    560 mm
  • Outside Diameter  
    820 mm
  • Overall Width  
    195 mm
  • Weight
    864.87 lbs

Details

  • Application
    Heavy Duty
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Cage Type
    Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    1299171 lbf
  • Internal Clearance
    C083
  • Lubrication Hole Type
    Holes on Outer Ring
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number Of Rows
    Double Row
  • Operating Temperature Range
    392 Degrees °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    Spherical Roller 230 Series
  • Static Load Capacity
    2293051 lbf
  • UPC_NO
    7316577650573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)