Motion
232/500-K-MB-T52BW

FAG (SCHAEFFLER)
232/500-K-MB-T52BW

Spherical Roller Bearing - 500 mm ID, 920 mm OD, 336 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00069177
MFR #232/500-K-MB-T52BW
Your Price$190,965.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
232/500-K-MB-T52BW

Spherical Roller Bearing - 500 mm ID, 920 mm OD, 336 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00069177
MFR #232/500-K-MB-T52BW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$190,965.73/each(List $238,707.16)

Overview

Mfr description
232/500-K-MB-T52BW

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    610 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Brass Cage
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    6 mm
  • Series
    232
  • UPC_NO
    4012801346610
  • Weight
    2002.00 lbs
  • Maximum Speed
    610 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 232..-MB, symmetric 3 ribs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text