Motion
232/560 CAK/W33

SKF
232/560 CAK/W33

Spherical Roller Bearing - 560 mm ID, 1030 mm OD, 365 mm Width, Tapered 1:12 Bore, CN
Mi Item #00069196
MFR #232/560 CAK/W33
Price$281,421.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
232/560 CAK/W33

Spherical Roller Bearing - 560 mm ID, 1030 mm OD, 365 mm Width, Tapered 1:12 Bore, CN
Mi Item #00069196
MFR #232/560 CAK/W33

Mfr description
232/560 CAK/W33 SPHERICAL ROLLER BRG
  • Spherical Roller Bearing, Taper bore 1:12, Open, Machined Brass cage, C0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$281,421.53/each

Specifications

Dimensions

  • Bore Diameter  
    560 mm
  • Outside Diameter  
    1030 mm
  • Overall Width  
    365 mm
  • Weight
    3123.95 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Taper bore 1:12, Open, Machined Brass cage, C0
  • Dynamic Load Capacity
    3133837 lbf
  • Finish Coating
    None
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576657849
  • Max Operating Temperature
    392 °F
  • Maximum RPM (Grease)
    200 rpm
  • Number Of Rows
    Double Row
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    232
  • Static Load Capacity
    4945797 lbf
  • UPC_NO
    7316576657849

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)