Motion
238/750-B-MB-C3

FAG (SCHAEFFLER)
238/750-B-MB-C3

Spherical Roller Bearing - 750 mm ID, 920 mm OD, 128 mm Width, Straight Bore, Open, C3
MI ITEM #00069228
MFR #238/750-B-MB-C3
Your Price$83,391.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
238/750-B-MB-C3

Spherical Roller Bearing - 750 mm ID, 920 mm OD, 128 mm Width, Straight Bore, Open, C3
MI ITEM #00069228
MFR #238/750-B-MB-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83,391.11/each(List $104,238.89)

Overview

Mfr description
238/750-B-MB-C3

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Holes
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    475 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Cage Material
    Brass Cage
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    4.00 mm
  • Series
    238
  • UPC_NO
    4012801346962
  • Weight
    413.60 lbs
  • Maximum Speed
    720 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 238..-B-MB, symmetric 3 ribs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text