Motion
239/500CAME4
Spherical Roller Bearing - 500 mm ID, 670 mm OD, 128 mm Width, Straight Bore, Open, C0
MI ITEM #00069237
MFR #239/500CAME4
Price$67,330.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 500 mm ID, 670 mm OD, 128 mm Width, Straight Bore, Open, C0
MI ITEM #00069237
MFR #239/500CAME4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67,330.69/each

Specifications

Dimensions

  • Bore Diameter  
    500 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    670 mm
  • Overall Width  
    128 mm
  • Weight
    284.40 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical Roller Bearing, Series 239
  • Dynamic Load Capacity
    2460000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176091254
  • Max Rpm
    560 rpm
  • Maximum RPM (Grease)
    400 rpm
  • Maximum Speed
    560 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • Static Load Capacity
    5550000 N
  • UPC_NO
    029176091254

Overview

Mfr description
239/500 CAME4 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text