Motion
239/600 CA/C08W507

SKF
239/600 CA/C08W507

Spherical Roller Bearing - 600 mm ID, 800 mm OD, 150 mm Width, Straight Bore, Open, C1
MI ITEM #00069267
MFR #239/600 CA/C08W507
Your Price$83,712.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
239/600 CA/C08W507

Spherical Roller Bearing - 600 mm ID, 800 mm OD, 150 mm Width, Straight Bore, Open, C1
MI ITEM #00069267
MFR #239/600 CA/C08W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83,712.07/each(List $96,268.88)

Overview

Mfr description
239/600 CA/C08W507 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Brass
  • Closure Type
    Open
  • Internal Clearance
    C1
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Number Of Rows
    2
  • Max Rpm
    750 rpm
  • Operating Temperature Range
    Maximum of +390 °F
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    4.00 mm
  • Series
    239
  • UPC_NO
    7316577650658
  • Weight
    610.46 lbs
  • Locating
    None
  • Maximum Speed
    750 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought