Motion
239/600 CA/C08W509

SKF
239/600 CA/C08W509

Spherical Roller Bearing - 600 mm ID, 800 mm OD, 150 mm Width, Straight Bore, Open, C1
Mi Item #00069272
MFR #239/600 CA/C08W509
Price$77,015.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
239/600 CA/C08W509

Spherical Roller Bearing - 600 mm ID, 800 mm OD, 150 mm Width, Straight Bore, Open, C1
Mi Item #00069272
MFR #239/600 CA/C08W509

Mfr description
239600 CA C08 W509 BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77,015.11/each

Specifications

Dimensions

  • Bore Diameter  
    600 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    800 mm
  • Overall Width  
    150 mm
  • Precision Rating
    Not Rated
  • Weight
    610.46 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C1
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    750 rpm
  • Maximum Speed
    750 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum of +390 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    239
  • UPC_NO
    7316577650665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)