Motion
239/670-B-MB

FAG (SCHAEFFLER)
239/670-B-MB

Spherical Roller Bearing - 670 mm ID, 900 mm OD, 170 mm Width, Straight Bore, Open, C0
MI ITEM #00069285
MFR #239/670-B-MB
Price$139,823.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
239/670-B-MB

Spherical Roller Bearing - 670 mm ID, 900 mm OD, 170 mm Width, Straight Bore, Open, C0
MI ITEM #00069285
MFR #239/670-B-MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$139,823.49/each

Specifications

Dimensions

  • Bore Diameter  
    670 mm
  • Fillet Radius
    5.00 mm
  • Outside Diameter  
    900 mm
  • Overall Width  
    170 mm
  • Precision Rating
    Not Rated
  • Weight
    710.60 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearing 239..-B-MB, symmetric 3 ribs
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Max Operating Temperature
    392 °F
  • Max Rpm
    500 rpm
  • Maximum Speed
    710 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    239
  • UPC_NO
    4012801347143

Overview

Mfr description
239/670-B-MB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text