Motion
239/710-K-MB

FAG (SCHAEFFLER)
239/710-K-MB

Spherical Roller Bearing - 710 mm ID, 950 mm OD, 180 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00069303
MFR #239/710-K-MB
Price$173,808.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
239/710-K-MB

Spherical Roller Bearing - 710 mm ID, 950 mm OD, 180 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00069303
MFR #239/710-K-MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$173,808.45/each

Specifications

Dimensions

  • Bore Diameter  
    710 mm
  • Fillet Radius
    5.00 mm
  • Outside Diameter  
    950 mm
  • Overall Width  
    180 mm
  • Precision Rating
    Not Rated
  • Weight
    770.00 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearing 239..-K-MB, symmetric 3 ribs
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    480 rpm
  • Maximum Speed
    670 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    239
  • UPC_NO
    4012801347211

Overview

Mfr description
239/710-K-MB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text