Motion
239/750-MB-H40AB-T52BW-C3

FAG (SCHAEFFLER)
239/750-MB-H40AB-T52BW-C3

Spherical Roller Bearing - 750 mm ID, 1000 mm OD, 185 mm Width, Straight Bore, Open, C3
MI ITEM #00069321
MFR #239/750-MB-H40AB-T52BW-C3
List Price$214,898.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
239/750-MB-H40AB-T52BW-C3

Spherical Roller Bearing - 750 mm ID, 1000 mm OD, 185 mm Width, Straight Bore, Open, C3
MI ITEM #00069321
MFR #239/750-MB-H40AB-T52BW-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214,898.84/each for your price

Overview

Mfr description
239/750-MB-H40AB-T52BW-C3

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Groove And Holes In Outer Ring, Holes Only In Inner Ring
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    640 rpm
  • Operating Temperature Range
    -22 to 392 °F
  • Cage Material
    Brass Cage
  • Fillet Radius
    5 mm
  • Series
    Spherical Roller 239 Series
  • UPC_NO
    4012801347310
  • Weight
    921.531 lbs
  • Maximum Speed
    640 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 239..-MB, symmetric 3 ribs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text