Motion
239750 CAK W33

SKF
239750 CAK W33

Spherical Roller Bearing - 750 mm ID, 1000 mm OD, 185 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00069328
MFR #239750 CAK W33
List Price$217,098.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
239750 CAK W33

Spherical Roller Bearing - 750 mm ID, 1000 mm OD, 185 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00069328
MFR #239750 CAK W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$217,098.84/each for your price

Overview

Mfr description
239750 CAK W33 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Brass
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Holes on Outer Ring
  • Number Of Rows
    2
  • Max Rpm
    560 rpm
  • Operating Temperature Range
    392 Degrees °F
  • Cage Material
    Bronze
  • Application
    Heavy Duty
  • Fillet Radius
    5 mm
  • Series
    Spherical Roller 239 Series
  • UPC_NO
    7316576658488
  • Weight
    893.0 lbs
  • Locating
    None
  • Maximum Speed
    560 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text