Motion
239850 CA C083 W509

SKF
239850 CA C083 W509

Spherical Roller Bearing - 850 mm ID, 1120 mm OD, 200 mm Width, Straight Bore, Open, C3
MI ITEM #00069337
MFR #239850 CA C083 W509
Price$184,776.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
239850 CA C083 W509

Spherical Roller Bearing - 850 mm ID, 1120 mm OD, 200 mm Width, Straight Bore, Open, C3
MI ITEM #00069337
MFR #239850 CA C083 W509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$184,776.31/each

Specifications

Dimensions

  • Bore Diameter  
    850 mm
  • Outside Diameter  
    1120 mm
  • Overall Width  
    200 mm
  • Weight
    1397.73 lbs

Details

  • Application
    Heavy Duty
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Cage Type
    Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    1589849 lbf
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Holes on Outer Ring
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number Of Rows
    Double Row
  • Operating Temperature Range
    392 Degrees °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    Spherical Roller 239 Series
  • Static Load Capacity
    3507020 lbf
  • UPC_NO
    7316576658525

Overview

Mfr description
239850 CA C083 W509 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text