Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 900 mm ID, 1180 mm OD, 206 mm Width, Straight Bore, Open, C0
MI ITEM #00069339
MFR #239/900MB

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    900 mm
  • Fillet Radius
    5.00 mm
  • Outside Diameter  
    1180 mm
  • Overall Width  
    206 mm
  • Precision Rating
    Not Rated
  • Weight
    1353.00 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Max Rpm
    400 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • UPC_NO
    4012801347518

Overview

Mfr description
239/900-MB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text