Motion
24028CE4
Spherical Roller Bearing - 140 mm ID, 210 mm OD, 69 mm Width, Straight Bore, Open, C0
MI ITEM #00069351
MFR #24028CE4
Your Price$2,327.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 140 mm ID, 210 mm OD, 69 mm Width, Straight Bore, Open, C0
MI ITEM #00069351
MFR #24028CE4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,327.61/each(List $2,793.14)

Overview

Mfr description
24028CE4 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    147249.895 lbf
  • Country of Origin
    JP
  • Static Load Capacity
    212444.505 lbf
  • Cage Material
    Steel Cage
  • Series
    240
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176025860
  • UPC_NO
    029176025860
  • Harmonization Code
    8482300080
  • Weight
    18.52 lbs
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text