Motion
240/500CAME4
Spherical Roller Bearing - 500 mm ID, 720 mm OD, 218 mm Width, Straight Bore, Open, C0
MI ITEM #00069354
MFR #240/500CAME4
List Price$70,736.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 500 mm ID, 720 mm OD, 218 mm Width, Straight Bore, Open, C0
MI ITEM #00069354
MFR #240/500CAME4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70,736.47/each for your price

Overview

Mfr description
240/500 CAME4 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    4450000 N
  • Country of Origin
    JP
  • Static Load Capacity
    9900000 N
  • Maximum RPM (Grease)
    300 rpm
  • Max Rpm
    400 rpm
  • Cage Material
    Brass
  • Fillet Radius
    5 mm
  • Series
    240
  • Manufacturer Upc Number
    029176075575
  • UPC_NO
    029176075575
  • Harmonization Code
    8482300080
  • Weight
    276.198 kg
  • Maximum Speed
    400 rpm
  • Description
    Spherical roller bearing, series 240
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text