Motion
240/500B.MB.C3

FAG (SCHAEFFLER)
240/500B.MB.C3

Spherical Roller Bearing - 500 mm ID, 720 mm OD, 218 mm Width, Straight Bore, Open, C3
MI ITEM #00069360
MFR #240/500B.MB.C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
240/500B.MB.C3

Spherical Roller Bearing - 500 mm ID, 720 mm OD, 218 mm Width, Straight Bore, Open, C3
MI ITEM #00069360
MFR #240/500B.MB.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
240/500-BEA-XL-MB1-C3 SPHERICAL ROLLER

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    780 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    5.00 mm
  • Series
    240
  • UPC_NO
    4054372067358
  • Weight
    664.40 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text