Motion
240/560CAME4
Spherical Roller Bearing - 560 mm ID, 820 mm OD, 258 mm Width, Straight Bore
MI ITEM #00069371
MFR #240/560CAME4
Price$63,016.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 560 mm ID, 820 mm OD, 258 mm Width, Straight Bore
MI ITEM #00069371
MFR #240/560CAME4

Mfr description
240/560 CAME4 BRG
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63,016.16/each

Specifications

Dimensions

  • Bore Diameter  
    560 mm
  • Outside Diameter  
    820 mm
  • Overall Width  
    258 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176075582
  • Maximum RPM (Grease)
    260 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    240
  • Static Load Capacity
    2989959.7 lbf
  • UPC_NO
    029176075582

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)