Motion
240/600-B-MB

FAG (SCHAEFFLER)
240/600-B-MB

Spherical Roller Bearing - 600 mm ID, 870 mm OD, 272 mm Width, Straight Bore, Open, C0
MI ITEM #00069374
MFR #240/600-B-MB
List Price$107,388.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
240/600-B-MB

Spherical Roller Bearing - 600 mm ID, 870 mm OD, 272 mm Width, Straight Bore, Open, C0
MI ITEM #00069374
MFR #240/600-B-MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107,388.43/each for your price

Overview

Mfr description
240/600-BEA-XL-MB1

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    630 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    5.00 mm
  • Series
    240
  • UPC_NO
    4054364764623
  • Weight
    1188.00 lbs
  • Maximum Speed
    580 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 240..-BEA-XL-MB1, symmetric 2 outer ribs with rib washer
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text