1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
240/710-BEA-XL-MB1
Spherical Roller Bearing - 710 mm ID, 1030 mm OD, 315 mm Width, Straight Bore, Open
MI ITEM #
00069377
MFR #
240/710-BEA-XL-MB1
List Price
$146,751.39
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
FAG (SCHAEFFLER) 240/710-BEA-XL-MB1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
240/710-BEA-XL-MB1
Spherical Roller Bearing - 710 mm ID, 1030 mm OD, 315 mm Width, Straight Bore, Open
MI ITEM #
00069377
MFR #
240/710-BEA-XL-MB1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$146,751.39
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
240/710-BEA-XL-MB1 SPEHRICAL ROLLER BRG
Specifications
Bore Type
Straight
Bore Diameter
710 mm
Outside Diameter
1030 mm
Overall Width
315 mm
Closure Type
Open
Series
240
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data