Motion
22318UAVS2

NTN
22318UAVS2

Spherical Roller Bearing - 90 mm ID, 190 mm OD, 64 mm Width, Straight Bore, Open
MI ITEM #00069522
MFR #22318UAVS2
List Price$1,650.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22318UAVS2

Spherical Roller Bearing - 90 mm ID, 190 mm OD, 64 mm Width, Straight Bore, Open
MI ITEM #00069522
MFR #22318UAVS2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,650.27/each for your price

Overview

Mfr description
22318UAVS2 SPHERICAL ROLLER BRG
  • With Lubrication Groove and Hole

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Cage Material
    Brass Cage
  • Bearing Material
    Through Hardened Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    3.00 mm
  • Series
    223
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359270952
  • UPC_NO
    4547359270952
  • CAD Drawing
  • Harmonization Code
    8482.30.0080
  • Weight
    19.09 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought