Motion
22319EMW47W22C3

TIMKEN
22319EMW47W22C3

Spherical Roller Bearing - 95 mm ID, 200 mm OD, 67 mm Width, Straight Bore, Open, C3
Mi Item #00069544
MFR #22319EMW47W22C3
Price$1,986.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22319EMW47W22C3

Spherical Roller Bearing - 95 mm ID, 200 mm OD, 67 mm Width, Straight Bore, Open, C3
Mi Item #00069544
MFR #22319EMW47W22C3

Mfr description
22319EMW47W22C3 BRG
  • (W47) Inner ring has an oversized bore |(W22) Outer ring has reduced outside diameter tolerance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,986.67/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    67 mm
  • Weight
    22.13 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Holes
  • Manufacturer Upc Number
    087796026957
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    No
  • Rolling Element
    Spherical
  • Series
    223
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796026957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)