Motion
452319 M2/W502

SKF
452319 M2/W502

Spherical Roller Bearing - 95 mm ID, 200 mm OD, 67 mm Width, Straight Bore, C4
Mi Item #00069551
MFR #452319 M2/W502
Price$1,407.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
452319 M2/W502

Spherical Roller Bearing - 95 mm ID, 200 mm OD, 67 mm Width, Straight Bore, C4
Mi Item #00069551
MFR #452319 M2/W502

Mfr description
452319 M2 W502 BRG
  • Spherical Roller - Shaker Screen, Cyl. Bore, Brass Cage, C4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,407.55/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    67 mm
  • Precision Rating
    Not Rated
  • Weight
    22.34 lbs

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical Roller - Shaker Screen, Cyl. Bore, Brass Cage, C4
  • Dynamic Load Capacity
    116451 lbf
  • Finish Coating
    None
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576600913
  • Number Of Rows
    Double Row
  • Operating Temperature Range
    Maximum of +392 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    223
  • Static Load Capacity
    150622 lbf
  • UPC_NO
    7316576600913
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)