Motion
22320EMW33W800C4

TIMKEN
22320EMW33W800C4

Spherical Roller Bearing - 100 mm ID, 215 mm OD, 73 mm Width, Straight Bore, Open, C4
Mi Item #00069573
MFR #22320EMW33W800C4
Price$1,975.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22320EMW33W800C4

Spherical Roller Bearing - 100 mm ID, 215 mm OD, 73 mm Width, Straight Bore, Open, C4
Mi Item #00069573
MFR #22320EMW33W800C4

Mfr description
22320EMW33W800C4 BRG
  • (W33) Standard lubrication holes and groove in outer ring |(W800) Bearing has shaker screen modifications: Outer ring has reduced outside diameter tolerance, Inner ring has reduced bore tolerance, and Radial Internal Clearance in upper 2/3 of clearance specified
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,975.87/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    3.00 mm
  • Outer Ring Width
    2.8740 in
  • Outside Diameter  
    215 mm
  • Overall Width  
    73 mm
  • Precision Rating
    Not Rated
  • Weight
    28.31 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    087796027077
  • Max Rpm
    2900 rpm
  • Maximum RPM (Grease)
    2500 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -65 to +392 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    223
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796027077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)