Motion
452322 M2 W22

SKF
452322 M2 W22

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 80 mm Width, Straight Bore, Open, C4
MI ITEM #00069587
MFR #452322 M2 W22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
452322 M2 W22

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 80 mm Width, Straight Bore, Open, C4
MI ITEM #00069587
MFR #452322 M2 W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    80 mm
  • Weight
    39.88 lbs

Details

  • Application
    Heavy Duty
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Cage Type
    Brass
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    No Holes
  • Operating Temperature Range
    392 Degrees °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • UPC_NO
    7316576603143

Overview

Mfr description
452322 M2 W22 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text