Motion
22322EMW810C4

TIMKEN
22322EMW810C4

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 80 mm Width, Straight Bore, Open, C4
MI ITEM #00069613
MFR #22322EMW810C4
Price$3,034.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22322EMW810C4

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 80 mm Width, Straight Bore, Open, C4
MI ITEM #00069613
MFR #22322EMW810C4

Mfr description
22322EMW810C4 BRG
  • (W810) Special features
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,034.62/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    80 mm
  • Weight
    41.23 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    EM
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C4
  • Lubrication Hole Type
    No Holes
  • Manufacturer Upc Number
    087796153295
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    No
  • Rolling Element
    Spherical
  • Series
    223
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796153295

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)