Motion
22324EMW800C4

TIMKEN
22324EMW800C4

Spherical Roller Bearing - 120 mm ID, 260 mm OD, 86 mm Width, Straight Bore, Open, C4
Mi Item #00069619
MFR #22324EMW800C4
Price$4,428.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22324EMW800C4

Spherical Roller Bearing - 120 mm ID, 260 mm OD, 86 mm Width, Straight Bore, Open, C4
Mi Item #00069619
MFR #22324EMW800C4

Mfr description
22324EMW800C4 BRG
  • (W800) Bearing has shaker screen modifications: Outer ring has reduced outside diameter tolerance, Inner ring has reduced bore tolerance, and Radial Internal Clearance in upper 2/3 of clearance specified
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,428.22/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    86 mm
  • Weight
    49.33 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C4
  • Lubrication Hole Type
    No Holes
  • Manufacturer Upc Number
    087796027305
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    No
  • Rolling Element
    Spherical
  • Series
    223
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796027305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)