Motion
ECB 452324 M2/W502

SKF
ECB 452324 M2/W502

Spherical Roller Bearing - 120 mm ID, 260 mm OD, 86 mm Width, Straight Bore, Open, C4
MI ITEM #00069631
MFR #ECB 452324 M2/W502
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ECB 452324 M2/W502

Spherical Roller Bearing - 120 mm ID, 260 mm OD, 86 mm Width, Straight Bore, Open, C4
MI ITEM #00069631
MFR #ECB 452324 M2/W502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    86 mm
  • Precision Rating
    Not Rated
  • Weight
    49.64 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Cage Type
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Operating Temperature Range
    Maximum of +392 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • UPC_NO
    7316571220215

Overview

Mfr description
ECB 452324 M2 W502 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text