Motion
22326CAME4C4VE

NSK CORP, BEARING DIV
22326CAME4C4VE

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 93 mm Width, Straight Bore
Mi Item #00069660
MFR #22326CAME4C4VE
Price$2,937.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22326CAME4C4VE

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 93 mm Width, Straight Bore
Mi Item #00069660
MFR #22326CAME4C4VE

Mfr description
22326 CAME4C4VE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,937.01/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    93 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176397578
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    223
  • UPC_NO
    029176397578
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)