Motion
ECB 452326 M2 W502

SKF
ECB 452326 M2 W502

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 93 mm Width, Straight Bore, Open, C4
MI ITEM #00069664
MFR #ECB 452326 M2 W502
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ECB 452326 M2 W502

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 93 mm Width, Straight Bore, Open, C4
MI ITEM #00069664
MFR #ECB 452326 M2 W502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    93 mm
  • Weight
    63.38 lbs

Details

  • Application
    Heavy Duty
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Cage Type
    Brass
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Holes on Outer Ring
  • Operating Temperature Range
    392 Degrees °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • UPC_NO
    7316571220222

Overview

Mfr description
ECB 452326 M2 W502 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text