Motion
22328ROVSW502C4FY

JTEKT KOYO
22328ROVSW502C4FY

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 102 mm Width, Tapered 1:12 Bore, Open
MI ITEM #00069680
MFR #22328ROVSW502C4FY
Price$4,442.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
22328ROVSW502C4FY

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 102 mm Width, Tapered 1:12 Bore, Open
MI ITEM #00069680
MFR #22328ROVSW502C4FY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,442.50/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    102 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    223

Overview

Mfr description
22328R OVSW502C4FY BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text